Check Availability
  • GH ARMOR SYSTEMS 

    Special Threat Plate, NIJ Armor Rating: Not Rated, Size: 10" x 12"

  • Item # 53YD39
  • Mfr. Model # GH-ST-101-10X12FC
Special Threat Plate, NIJ Armor Rating: Not Rated, Size: 10" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD39
Mfr. Model # GH-ST-101-10X12FC
UNSPSC #46151504
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Special Threat Plate
NIJ Armor Rating Not Rated
Areal Density 0.31 psf
Size 10" x 12"
Material Ceramic, Composite
Armor Thickness 0.730"
Armor Weight 5.90 lb.
Color Black
Fits Chest Size Universal
Width 10"
Length 12"
Features Special Threat Plate, 10x12" Full Cut
Plate Type Included - Body Armor Hard Plate
Curvature - Body Armor Single
Thickness - Body Armor 5/8"
Shooters Cut - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms