Check Availability
  • GH ARMOR SYSTEMS 

    Body Armor Plate,8" x 10" Shooters Cut

  • Item # 53YD34
  • Mfr. Model # GH-306-1810-8X10SH
Body Armor Plate,8" x 10" Shooters Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD34
Mfr. Model # GH-306-1810-8X10SH
UNSPSC #46151504
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Level III Rifle Plate
NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
Areal Density 0.31 psf
Size 8" x 10"
Material Ceramic, Composite
Armor Thickness 1.100"
Armor Weight 4.00 lb.
Color Black
Fits Chest Size Universal
Width 8"
Length 10"
Plate Type Included - Body Armor Hard Plate
Curvature - Body Armor Single
Thickness - Body Armor 1-1/8"
Shooters Cut - Body Armor Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms