Check Availability
  • GH ARMOR SYSTEMS 

    Body Armor Plate,6" x 8" Full Cut

  • Item # 53YD28
  • Mfr. Model # GH-306-1809-6X8FC
Body Armor Plate,6" x 8" Full Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD28
Mfr. Model # GH-306-1809-6X8FC
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Level IV Rifle Plate
NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
Areal Density 0.31 psf
Size 6" x 8"
Material Ceramic, Composite
Armor Thickness 1.100"
Armor Weight 1.80 lb.
Color Black
Fits Chest Size Universal
Width 6"
Length 8"
Plate Type Included - Body Armor Hard Plate
Curvature - Body Armor Single
Thickness - Body Armor 1-1/8"
Shooters Cut - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms