Check Availability
  • GH ARMOR SYSTEMS 

    Ballistic Visor Level IIIA, Visor Material: Polycarbonates, Polyurethane, Headgear Material: Nylon

  • Item # 48PC56
  • Mfr. Model # GH-HB1-BV3A-1
Ballistic Visor Level IIIA, Visor Material: Polycarbonates, Polyurethane, Headgear Material: Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PC56
Mfr. Model # GH-HB1-BV3A-1
UNSPSC #46181707
Catalog Page 0
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Ballistic Visor Level IIIA
Visor Material Polycarbonates, Polyurethane
Visor Color Clear
Visor Thickness 1.00"
Visor Width 12"
Visor Height 6"
Dielectric Protection No
Headgear Material Nylon
Standards NIJ 0108.01 Level IIIA
Headgear Color Black
Faceshield Assembly/Headgear Suspension Hard Hat Mount
Headgear Style None
Visor Coating Uncoated
Disposable/ Reusable Reusable
Features Adjustable Head Band, Rear Lock, Visor Offers 3 Positions: Elevated, 45 Degrees and Deployed
Includes Includes an adjustable helmet attachment band
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms