Check Availability
  • GH ARMOR SYSTEMS 

    Armor Carrier, NIJ 0101.05 Level 2 Ballistics, Small Short

  • Item # 48NG62
  • Mfr. Model # GH-LITE-II-M-1-SSB
Armor Carrier, NIJ 0101.05 Level 2 Ballistics, Small Short
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NG62
Mfr. Model # GH-LITE-II-M-1-SSB
UNSPSC #46151504
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Armor Carrier
NIJ Armor Rating NIJ 0101.05 Level 2 Ballistics
Areal Density 0.78 psf
Size Small Short
Material Ripstop, Twaron(R), Goldflex(R)
Armor Thickness 0.150"
Armor Weight 2.40 lb.
Closure Type Zipper
Color Black
Fits Chest Size 46" to 47"
Type Concealable
Number of Pockets (Inside) 4
Number of Pockets (Outside) 0
For Use With Soft Armor Panels and Trauma Plates Up to 8x10"
Features Removable Point Strap Kit with Elastic Cummerbund, Spacer Mesh Padded Shoulders, Panel Suspension, Shirt Tails
Includes (1) Set Front and Rear Soft Armor Panels, (1) Concealable Carrier, (1) 5x8" Soft Trauma Plate
Type - Body Armor External
Plate Type Included - Body Armor Hard Plate
Fits Waist Size - Body Armor 40"
Length - Body Armor 43" to 45"
Front Standing Length - Body Armor 13"
Front Seated Length - Body Armor 11"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms