Check Availability
  • GH ARMOR SYSTEMS 

    BALCS Multi-Threat Panels, For Use With BALCS Compatible Tactical Carrier, 500d Cordura

  • Item # 48NZ12
  • Mfr. Model # GH-TX02-BALCS-SM
BALCS Multi-Threat Panels, For Use With BALCS Compatible Tactical Carrier, 500d Cordura
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NZ12
Mfr. Model # GH-TX02-BALCS-SM
UNSPSC #46151504
Shipping Weight 4.0 lbs
Country of Origin USA *
Item BALCS Multi-Threat Panels
Type BALCS
Size Small
Areal Density 1.10 psf
Material 500d Cordura
NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2
Armor Thickness 0.340"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits BALCS Compatible Tactical Carrier
For Use With BALCS Compatible Tactical Carrier
Includes Panels
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.