Check Availability
  • GH ARMOR SYSTEMS 

    Atlas T5 Ballistic Panels, NIJ 0101.06 Level 3A Ballistics

  • Item # 48NW70
  • Mfr. Model # GH-AT5-VEST-HX3A
Atlas T5 Ballistic Panels, NIJ 0101.06 Level 3A Ballistics
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NW70
Mfr. Model # GH-AT5-VEST-HX3A
UNSPSC #46151504
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Atlas T5 Ballistic Panels
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Areal Density 1.00 psf
Material 500d Cordura
Armor Thickness 0.350"
Type Tactical
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
For Use With Atlas T5 Tactical Vest Carrier
Includes Panels
Type - Body Armor Concealable
Series - Body Armor HeliX
Plate Type Included - Body Armor Soft Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms