Check Availability
  • GH ARMOR SYSTEMS 

    Atlas T3 Ballistic Panels, NIJ 0101.06 Level 3A Ballistics

  • Item # 48NW64
  • Mfr. Model # GH-AT3-VEST-LX3A
Atlas T3 Ballistic Panels, NIJ 0101.06 Level 3A Ballistics
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NW64
Mfr. Model # GH-AT3-VEST-LX3A
UNSPSC #46151504
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Atlas T3 Ballistic Panels
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Areal Density 1.16 psf
Material 500d Cordura
Armor Thickness 0.270"
Type Tactical
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
For Use With Atlas T3 Tactical Plate Carrier
Includes Panels
Type - Body Armor Concealable
Series - Body Armor LiteX
Plate Type Included - Body Armor Soft Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.