Check Availability
  • GH ARMOR SYSTEMS 

    Ballistic Blanket,External,6 in. x 6 in.

  • Item # 48NY96
  • Mfr. Model # GH-BLKT3A-6X6
Ballistic Blanket,External,6 in. x 6 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NY96
Mfr. Model # GH-BLKT3A-6X6
UNSPSC #46151504
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Ballistic Blanket
Type Tactical
Size 6 ft. x 6 ft.
Color Black
Areal Density 1.26 psf
NIJ Armor Rating NIJ 0101.05 Level 3A Ballistics
Armor Thickness 0.300"
Armor Weight 3.87 lb.
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms