Check Availability
  • GH ARMOR SYSTEMS 

    BALCS Ballistic Panels, For Use With Carrier That Accepts BALCS Shaped Panels, Ballistic

  • Item # 53YC93
  • Mfr. Model # GH-LX3A-BALCS-XL
BALCS Ballistic Panels, For Use With Carrier That Accepts BALCS Shaped Panels, Ballistic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC93
Mfr. Model # GH-LX3A-BALCS-XL
UNSPSC #46151504
Shipping Weight 6.0 lbs
Country of Origin USA *
Item BALCS Ballistic Panels
Type NIJ 0101.06
Size X-Large
Color Black
Areal Density 1.16 psf
Material Ballistic
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Armor Thickness 0.270"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits BALCS Compatible Tactical Carrier
For Use With Carrier That Accepts BALCS Shaped Panels
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms