Check Availability
  • Body Armor Accessories
  • GH ARMOR SYSTEMS 

    BALCS Ballistic Panels, For Use With Carrier That Accepts BALCS Shaped Panels, Ballistic

  • Item # 53YC83
  • Mfr. Model # GH-EX3A-BALCS-MD
BALCS Ballistic Panels, For Use With Carrier That Accepts BALCS Shaped Panels, Ballistic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC83
Mfr. Model # GH-EX3A-BALCS-MD
UNSPSC #46151504
Shipping Weight 4.0 lbs
Country of Origin USA *
Item BALCS Ballistic Panels
Type NIJ 0101.06
Size Medium
Color Black
Areal Density 0.90 psf
Material Ballistic
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Armor Thickness 0.220"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits BALCS Compatible Tactical Carrier
For Use With Carrier That Accepts BALCS Shaped Panels
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms