Check Availability
Armor Carrier, Not Rated, S X-Long
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NR97
Mfr. Model # GH-TRC-B-SXLC
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Armor Carrier
NIJ Armor Rating Not Rated
Size S X-Long
Material 1000D Nylon
Closure Type Zipper
Color Coyote
Fits Chest Size 34" to 37"
Type External
Number of Pockets (Inside) 0
Number of Pockets (Outside) 4
For Use With Concealable Soft Armor Panels
Features Front/Rear Hard Armor Plate Pockets, Front/Rear Hybrid MOLLE and Hook-and-Loop Zone with ID Decal, Front Cummerbund Closure, Kangaroo Pouch, Padded Shoulders, Rear Drag Strap, Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund
Type - Body Armor External
Series - Body Armor Bravo
Plate Type Included - Body Armor Hard Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms