Check Availability
Armor Carrier, Not Rated, S Short
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NN12
Mfr. Model # GH-APB-SSB
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Armor Carrier
NIJ Armor Rating Not Rated
Size S Short
Material 1000D Nylon
Closure Type Zipper
Color Black
Fits Chest Size 34" to 37"
Type External
Number of Pockets (Inside) 0
Number of Pockets (Outside) 3
For Use With Concealable Soft Armor Panels
Features Front-Opening Professional Design, Smooth Nylon Inner Lining, Soft Perimeter Mesh, Dual Chest Pockets, Triple Mic Tabs, Dual Front Pocket, Rear Pocket Accepts Plate or Hydration System, Communications Channels, ID Decal, Ballistic Suspension
Type - Body Armor External
Plate Type Included - Body Armor Hard Plate
Fits Waist Size - Body Armor 44"
Length - Body Armor 46" to 47"
Front Standing Length - Body Armor 14"
Front Seated Length - Body Armor 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms