Check Availability
Armor Carrier, Not Rated, M Long
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NH53
Mfr. Model # GH-OCC-MLB
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Armor Carrier
NIJ Armor Rating Not Rated
Size M Long
Material Ripstop/Twaron(R)
Closure Type Zipper
Color Black
Fits Chest Size 38" to 42"
Type Concealable
Number of Pockets (Inside) 0
Number of Pockets (Outside) 4
For Use With Concealable Soft Armor Panels
Features Spacer Mesh Padded Shoulders, Panel Suspension
Type - Body Armor Concealable
Plate Type Included - Body Armor Soft Plate
Fits Waist Size - Body Armor 28"
Length - Body Armor 34" to 37"
Front Standing Length - Body Armor 15"
Front Seated Length - Body Armor 13"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms