Check Availability
  • GH ARMOR SYSTEMS 

    Active Shooter Kit, Level 4, Universal

  • Item # 53YD18
  • Mfr. Model # GH-ASK-PH2-1907-D
Active Shooter Kit, Level 4, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD18
Mfr. Model # GH-ASK-PH2-1907-D
UNSPSC #46151504
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Active Shooter Kit
NIJ Armor Rating Level 4
Areal Density 0.31 psf
Size Universal
Material Ceramic
Armor Thickness 0.750"
Armor Weight 7.80 lb.
Closure Type Cummerbund Closure
Color Black
Fits Chest Size Universal
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
For Use With Plates Up to 10x12"
Includes Padded Shoulders, ID's, (2) Plates, Enhanced Carry Bag, PASGT IIIA Helmet
Type - Body Armor External
Plate Type Included - Body Armor Hard Plate
Shooters Cut - Body Armor Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms