Check Availability
  • GH ARMOR SYSTEMS 

    Active Shooter Kit, NIJ 0101.05 Level 4 Ballistics, 10x12"

  • Item # 48NZ94
  • Mfr. Model # GH-ASK-1-CB
Active Shooter Kit, NIJ 0101.05 Level 4 Ballistics, 10x12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NZ94
Mfr. Model # GH-ASK-1-CB
UNSPSC #46151504
Catalog Page 0
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Active Shooter Kit
NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics
Size 10x12"
Armor Thickness 0.730"
Armor Weight 8.60 lb.
Closure Type Hook-and-Loop
Color Black
Type Tactical
Includes NIJ 05 Level IV Plate and Carry Bag
Type - Body Armor External
Series - Body Armor ASK
Plate Type Included - Body Armor Hard Plate
Shooters Cut - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms