Check Availability
  • GFG 

    Transmitter, CH4, LCD, 7.63 in H, Black

  • Item # 48RN07
  • Mfr. Model # 2801-09-002
Transmitter, CH4, LCD, 7.63 in H, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RN07
Mfr. Model # 2801-09-002
UNSPSC #46171613
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Transmitter
Gas Type CH4
Number of Channels 0
Sensor Range 0 to 100% LEL
Control Type 4 to 20mA
Alarm Type Internal Buzzer
Display LCD
Status Indicator Yes
Features (3) Touch Keys for All Settings and Calibration
IP Rating 64
For Use With GfG Controllers
Power Required 24VDC
Height 7.63"
Width 3.94"
Depth 2.17"
Color Black
Operating Temp. Range -4 Degrees to 122 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.