Check Availability
  • GF PIPING SYSTEMS 

    Schedule 80 CPVC Wye, 4" x 3" Pipe Size, Socket Fitting Connection Type

  • Item # 22JZ96
  • Mfr. Model # 9870-422FB
Schedule 80 CPVC Wye, 4" x 3" Pipe Size, Socket Fitting Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight, tough, and corrosion-resistant GF PIPING SYSTEMS wye is highly resistant to acids, alkalis, alcohols, and many other corrosive materials. Fitting is much lighter (about 1/6th as much as steel) to help speed and simplify handling during installation, plus it won’t corrode, pit, rust, scale, nor is it subject to electrolysis. Material is not affected by soil conditions if fitting is buried. For outdoor applications that are exposed to sunlight, 2 coats of white-colored, water-base latex paint provide additional protection.
Show More Close
 

Technical Specifications

Item # 22JZ96
Mfr. Model # 9870-422FB
UNSPSC #40142308
Catalog Page 2810
Shipping Weight 7.72 lbs
Country of Origin USA *
Item Wye
Pipe Fitting Material CPVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 4" x 3"
Fitting Connection Type Socket
Standards NSF
Max. Pressure 150 psi
Color Gray
Max. Temp. 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms