Check Availability
  • GF PIPING SYSTEMS 

    PVC Transition Adapter, FNPT x SPG, 1-1/2" Pipe Size - Pipe Fitting

  • Item # 3GXG2
  • Mfr. Model # 878-015BR
PVC Transition Adapter, FNPT x SPG, 1-1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Transition between Schedule 80 PVC or CPVC and brass or stainless steel with this GF PIPING SYSTEMS DoubleSafe™ transition adapter. Fitting features a brass insert that’s inside the vinyl body for a more precise fit. Includes 2 interior O-rings that allow for thermal expansion and contraction, and also provide additional leak protection.
Show More Close
 

Technical Specifications

Item # 3GXG2
Mfr. Model # 878-015BR
UNSPSC #40142305
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Transition Adapter
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 1-1/2"
Fitting Connection Type FNPT x SPG
Color Gray
Max. Temp. 140 Degrees F
Standards ASTM D1784
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov