Check Availability
PVC Reducing Coupling, Socket x Socket, 1-1/2" x 1-1/4" Pipe Size - Pipe Fitting
  • GF PIPING SYSTEMS 

    PVC Reducing Coupling, Socket x Socket, 1-1/2" x 1-1/4" Pipe Size - Pipe Fitting

  • Item # 2PMF3
  • Mfr. Model # 829-212
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This nontoxic and lightweight GF PIPING SYSTEMS reducing coupling is the ideal solution for your water applications, and it resists corrosion, chemicals, and rust. Suitable for use in water processing and in water treatment.

• Higher pressure rating than Schedule 40 fittings
• Suitable for cold potable water applications
Show More Close
 

Technical Specifications

Item # 2PMF3
Mfr. Model # 829-212
UNSPSC #40142315
Catalog Page 2809
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Reducing Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
Fitting Connection Type Socket x Socket
Max. Pressure 471 psi at 73 Degrees F
Color Gray
Max. Temp. 140 Degrees F
Standards ASTM D1784, NSF14

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms