Check Availability
  • GF PIPING SYSTEMS 

    PVC Reducing Coupling, Socket x Socket, 8" x 6" Pipe Size - Pipe Fitting

  • Item # 22JY59
  • Mfr. Model # 829-585
PVC Reducing Coupling, Socket x Socket, 8" x 6" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nontoxic and lightweight GF PIPING SYSTEMS reducing coupling is the ideal solution for your water applications, and it resists corrosion, chemicals, and rust. Suitable for use in water processing and in water treatment.

• Higher pressure rating than Schedule 40 fittings
• Suitable for cold potable water applications
Show More Close
 

Technical Specifications

Item # 22JY59
Mfr. Model # 829-585
UNSPSC #40142321
Catalog Page 2809
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Reducing Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 8" x 6"
Fitting Connection Type Socket x Socket
Max. Pressure 150 psi at 73 Degrees F
Color Gray
Max. Temp. 140 Degrees F
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms