Check Availability
  • GF PIPING SYSTEMS 

    PVC Insertion Tee, Socket x Socket x Socket, 2" Pipe Size - Pipe Fitting

  • Item # 5MXT8
  • Mfr. Model # MPV8T020
PVC Insertion Tee, Socket x Socket x Socket, 2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GF PIPING SYSTEMS insertion tee features a slip connection to ease installation.
Show More Close
 

Technical Specifications

Item # 5MXT8
Mfr. Model # MPV8T020
UNSPSC #40142319
Catalog Page 2672
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Insertion Tee
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 2"
Fitting Connection Type Socket x Socket x Socket
Max. Pressure 180 psi at 73 Degrees F
Color Dark Gray
Max. Temp. 140 Degrees F
Fitting Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.