Check Availability
  • GF PIPING SYSTEMS 

    PVC Elbow, 90°, Socket x Socket, 1" Pipe Size - Pipe Fitting

  • Item # 6NG07
  • Mfr. Model # 806-010
PVC Elbow, 90°, Socket x Socket, 1" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nontoxic and lightweight GF PIPING SYSTEMS elbow is the ideal solution for water applications, and it resists corrosion, chemicals, and rust. Suitable for use in water processing and in water treatment.

• Higher pressure rating than Schedule 40 fittings
• Suitable for cold potable water applications
Show More Close
 

Technical Specifications

Item # 6NG07
Mfr. Model # 806-010
UNSPSC #40142317
Catalog Page 2808
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 1"
Fitting Connection Type Socket x Socket
Max. Pressure 630 psi at 73 Degrees F
Color Gray
Max. Temp. 140 Degrees F
Standards ASTM D1784, NSF14 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms