Check Availability
  • GF PIPING SYSTEMS 

    PVC Elbow, 90°, FNPT x Socket, 1-1/4" Pipe Size - Pipe Fitting

  • Item # 2PME2
  • Mfr. Model # 807-012
PVC Elbow, 90°, FNPT x Socket, 1-1/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ideal solution for water applications, this nontoxic and lightweight elbow by GF PIPING SYSTEMS resists corrosion, chemicals, and rust. Suitable for use in water processing and in water treatment.

• Higher pressure rating than Schedule 40 fittings
• Suitable for cold potable water applications
Show More Close
 

Technical Specifications

Item # 2PME2
Mfr. Model # 807-012
UNSPSC #40142317
Catalog Page 2808
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 1-1/4"
Fitting Connection Type FNPT x Socket
Max. Pressure 260 psi at 73 Degrees F
Color Gray
Max. Temp. 140 Degrees F
Standards ASTM D1784, NSF14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms