Check Availability
  • GF PIPING SYSTEMS 

    PVC Coupling, FNPT x FNPT, 2-1/2" Pipe Size - Pipe Fitting

  • Item # 1VFH8
  • Mfr. Model # 830-025
PVC Coupling, FNPT x FNPT, 2-1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ideal solution for water applications, this nontoxic and lightweight coupling by GF PIPING SYSTEMS resists corrosion, chemicals, and rust. Suitable for use in water processing and in water treatment.

• Higher pressure rating than Schedule 40 fittings
• Suitable for cold potable water applications
Show More Close
 

Technical Specifications

Item # 1VFH8
Mfr. Model # 830-025
UNSPSC #40142315
Catalog Page 2808
Shipping Weight 0.87 lbs
Country of Origin USA *
Item Coupling
Pipe Fitting Material PVC
Fitting Schedule/Class Schedule 80
Pipe Size - Pipe Fitting 2-1/2"
Fitting Connection Type FNPT x FNPT
Max. Pressure 212 psi at 73 Degrees F
Color Gray
Max. Temp. 140 Degrees F
Standards ASTM D1784, NSF14 Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms