This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GF PIPING SYSTEMS 

    2-1/2" x 6" CPVC Nipple, Pipe Schedule 80, Threaded on Both Ends

  • Item # 1VGV8
  • Mfr. Model # 9861-297
2-1/2" x 6" CPVC Nipple, Pipe Schedule 80, Threaded on Both Ends

Technical Specifications

Item # 1VGV8
Mfr. Model # 9861-297
UNSPSC #40142318
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Nipple
Pipe Type Pipe Nipple
Pipe Schedule 80
Pipe Connection Type Threaded on Both Ends
Pipe Size - Nominal 2-1/2"
Overall Pipe Length 6"
Material - Pipe CPVC
Color Gray
Max. Pressure 420 psi at 73 Degrees F
Max. Temp. 210 Degrees F
Standards ASTM D2467, NSF-14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms