Check Availability
  • GF PIPING SYSTEMS 

    1/2" Y Check Valve, PVC, Spigot Connection Type

  • Item # 4KPX6
  • Mfr. Model # 192304006
1/2" Y Check Valve, PVC, Spigot Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clear PVC Y Check Valves

• Max. pressure: 150 psi Max. temp.: 140°F
Translucent body allows moving parts to be inspected without disassembling valve; reduces maintenance costs. Spigot connection.
Show More Close
 

Technical Specifications

Item # 4KPX6
Mfr. Model # 192304006
UNSPSC #40141622
Shipping Weight 0.35 lbs
Country of Origin Switzerland *
Item Y Check Valve
Material of Construction PVC
Size 1/2"
Connection Type Spigot
Length 5-5/8"
Width 1-57/64"
Overall Height 2-63/64"
Max. Temp. 140 Degrees F
Seat Material EPDM
Seal Material EPDM
Standards ASTM
* This product's country of origin is subject to change

Compliance and Restrictions