Check Availability
  • GERBER 

    Tomahawk, Downrange, Bevel, 19-1/4 in, 30 oz

  • Item # 23NK25
  • Mfr. Model # 30-000715
Tomahawk, Downrange, Bevel, 19-1/4 in, 30 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tactical 3-purpose tomahawk gets you through doors and barriers simply and efficiently. The ax head's beveled edge can chop through drywall and reduce walls and doors to splinters. The hammer-like back side of the head can smash through hinges, locks, doorknobs, and other blocks. The pry bar at the end of the handle uses a cutaway grip in the ax head for leverage. MOLLE-compatible sheath attaches to pack, standard webbing, or body armor.
Show More Close
 

Technical Specifications

Item # 23NK25
Mfr. Model # 30-000715
UNSPSC #27112005
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Tomahawk
Type Downrange
Cutting Edge 4"
Head Material 420HC Steel, Black
Head Weight 30 oz.
Overall Length 19-1/4"
Handle Cerakote(TM) Finish, Desert Tan
Handle Material G-10
Face Beveled
Features Hammer Head, Integrated Prying Handle
Includes MOLLE-Compatible Sheath
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.