Check Availability
  • GERBER 

    Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gallons per Flush

  • Item # 29VL43
  • Mfr. Model # 21-377
Toilet Bowl, Floor Mounting Style, Elongated, 1.10/1.60 Gallons per Flush
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Innovative rim helps provide complete rinsing coverage with every flush. This GERBER Ultra Flush® ErgoHeight™ toilet bowl features dual fed siphon jets to help increase the speed and power of the flush for quick cleaning. The large trapway size helps ensure clog-free performance. Toilet seat is sold separately.
Show More Close
 

Technical Specifications

Item # 29VL43
Mfr. Model # 21-377
UNSPSC #30181511
Catalog Page 2750
Shipping Weight 56.55 lbs
Country of Origin China *
Item Toilet Bowl
Mounting Style Floor
Bowl Shape Elongated
Gallons per Flush 1.10/1.60
Water Surface Area 12" x 10"
Bowl Height 17"
Bowl Width 14-3/4"
Bowl Depth 28-3/4"
For Use With Tank Type Pressure Assist Tank
Collection Ultra Flush(R) Ergoheight(TM)
For Use With Mfr. Model Number EF-28-380 HE-28-380 28-380
Bolt to Seat Front 18-1/2"
Rim Height 17"
Trapway Dia. 2"
Rough-In 12"
Material Vitreous China
Color White
Standards ASME Standard A 112.19.2.
Manufacturers Warranty Length Limited Lifetime
Features 40' drainline carry, XL 3" trapways, Dual fed siphon jets angled at sharp decline for maximum power.
Includes 2 Bolt Caps
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Welcome Sign In