Check Availability
  • GERBER 

    Parang, 15-1/8 in L, 13.6 oz, Black/Orange

  • Item # 45J129
  • Mfr. Model # 31-002072
Parang, 15-1/8 in L, 13.6 oz, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J129
Mfr. Model # 31-002072
UNSPSC #27112001
Shipping Weight 1.1 lbs
Country of Origin China *
Item Parang
Type Survival
Cutting Edge 9-13/32"
Head Material High Carbon Steel
Head Weight 13.6 oz.
Overall Length 15-1/8"
Handle Black/Orange, Ergonomic
Handle Material Polypropylene
Features Angled, Fine Edge Blade, Full Tang Construction
Includes Ballistic Nylon Sheath, Lanyard Cord, Priorities of Survival Guide
* This product's country of origin is subject to change

Compliance and Restrictions