Check Availability
  • GERBER 

    Machete,Multi-Purpose,10-1/2 in L,18 oz

  • Item # 45J116
  • Mfr. Model # 31-000705
Machete,Multi-Purpose,10-1/2 in L,18 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J116
Mfr. Model # 31-000705
UNSPSC #27112001
Shipping Weight 1.95 lbs
Country of Origin China *
Item Machete
Type Multi-Purpose
Cutting Edge 10-1/2"
Head Material 1050 Steel
Head Weight 18 oz.
Overall Length 16-1/2"
Handle Gator(R) Grip
Handle Material High Carbon Steel
Features Full Tang Construction, Corrosion-Resistant, Use as Axe, Machete, Brush Thinner or Knife
Includes Ballistic Nylon Sheath, Sharpening Stone, Nylon Lanyard
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close