Check Availability
  • GERBER 

    Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade: Liner Lock

  • Item # 4RDR4
  • Mfr. Model # 22-41965
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade:  Liner Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RDR4
Mfr. Model # 22-41965
UNSPSC #27111504
Catalog Page 813
Shipping Weight 0.3 lbs
Country of Origin China *
Item Folding Knife
Type Powerframe F/E
Number of Blades 1
Blade Edge Fine
Blade Type Clip Point
Blade Length 3"
Length Open 7"
Closed Length 4"
Blade Material Stainless Steel w/Titanium Coating
Handle Material Stainless Steel w/Titanium Coating
Handle Color Silver
One-Hand Operation Yes
Locking Blade Liner Lock
Belt Clip Yes
Sheath No
Features See-Through Lightweight Handle
Includes Pocket Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms