Check Availability
  • GERBER 

    Folding Knife,Partially Serrated Blade Edge 3-1/4" Blade Length,Locking Blade: Plunge Lock

  • Item # 31EP17
  • Mfr. Model # 31-001709
Folding Knife,Partially Serrated Blade Edge 3-1/4" Blade Length,Locking Blade:  Plunge Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31EP17
Mfr. Model # 31-001709
UNSPSC #27111504
Shipping Weight 0.23 lbs
Country of Origin China *
Item Folding Knife
Type Folded
Number of Blades 1
Blade Edge Partially Serrated
Blade Type Drop Point
Blade Length 3-1/4"
Length Open 7-1/2"
Closed Length 4-1/4"
Blade Material 7Cr17 High Carbon Stainless Steel
Handle Material G10
Handle Color Black
One-Hand Operation Yes
Locking Blade Plunge Lock
Belt Clip Yes
Sheath No
Features Spring Assisted
Application Tactical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms