Check Availability
  • GERBER 

    Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade: Frame Lock

  • Item # 2EVF2
  • Mfr. Model # 22-48444
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade:  Frame Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EVF2
Mfr. Model # 22-48444
UNSPSC #27111504
Catalog Page 813
Shipping Weight 0.25 lbs
Country of Origin China *
Item Folding Knife
Type Paraframe I, Liner Lock
Number of Blades 1
Blade Edge Fine
Blade Type Drop Point
Blade Length 3"
Length Open 7"
Closed Length 4-1/8"
Blade Material High Carbon Stainless Steel
Handle Material Stainless Steel
Handle Color Silver
One-Hand Operation Yes
Locking Blade Frame Lock
Belt Clip Yes
Sheath No
Features Lightweight Open, Frame Lock Handle Design
Includes Sturdy Pocket Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms