Check Availability
  • GERBER 

    Cold Stem and Bonnet for 2, 3, and 4 Handle T&S Valves

  • Item # 10R220
  • Mfr. Model # 98-674
Cold Stem and Bonnet for 2, 3, and 4 Handle T&S Valves
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10R220
Mfr. Model # 98-674
UNSPSC #40141702
Shipping Weight 0.41 lbs
Country of Origin China *
Item Cold Stem and Bonnet
Material of Construction Brass
For Use With 2, 3, and 4 Handle T&S Valves
Finish Chrome
Standards Compliant with the "Safe Water Drinking Act"
* This product's country of origin is subject to change

Compliance and Restrictions