Check Availability
  • GERBER 

    420HC Stainless Steel Punch Knife,4-13/16" Overall Length,Blade Type: Drop Point

  • Item # 31EP14
  • Mfr. Model # 31-002721
420HC Stainless Steel Punch Knife,4-13/16" Overall Length,Blade Type: Drop Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-profile, concealed carry GERBERĀ® ghoststrike knife features a textured grip handle with stainless steel drop-point blade. Tactical knife designed for self-defense applications. Includes sheath and lanyard.
Show More Close
 

Technical Specifications

Item # 31EP14
Mfr. Model # 31-002721
UNSPSC #27111504
Catalog Page 812
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Punch Knife
Application Self-Defense
Overall Length 4-13/16"
Handle Color Black
Handle Type Textured Grip
Handle Material Rubber
Blade Length 2-1/2"
Blade Type Drop Point
Blade Material 420HC Stainless Steel
Features Concealed Carry, Low Profile, Fits 1.75" Tactical Belt and MOLLE Webbing for Tactical Operations
Number of Blades 1
Includes Sheath, Lanyard
* This product's country of origin is subject to change

Compliance and Restrictions