Check Availability
27" Fiberglass Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tool package helps to combine a sledgehammer, a battering ram, and a pry bar in one breaching tool package. The fiberglass handle features 2 molded rings, which are equally spaced to create mechanical stops for the operator's hands, and to help ensure a solid grip when swinging at or ramming objects. Forged and machined head.
Show More Close
 

Technical Specifications

Item # 31EP03
Mfr. Model # 30-000790
UNSPSC #27112502
Shipping Weight 13.0 lbs
Country of Origin Taiwan *
Item Pry Bar Set
Number of Pieces 3
Overall Length 27"
Overall Width 12-1/4"
Material Fiberglass
Features Fiberglass Shaft, Forged and Machined Head
Includes Sledgehammer, Pry Bar, Battering Ram, Gravity Feed System
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In