Check Availability
  • GEOVISION 

    USB Dongle, 1 IP Cameras, Plastic

  • Item # 20VG39
  • Mfr. Model # GV-NR001
USB Dongle, 1 IP Cameras, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20VG39
Mfr. Model # GV-NR001
UNSPSC #46171610
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item USB Dongle
Material Plastic
Size 1-49/64"H x 7-49/64"W x 9-29/64"D
For Use With 1 IP Cameras, Geovision NVR, PC Based System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.