Check Availability
  • GEORGIA-PACIFIC 

    enMotion® Flex 550 ft. Hardwound Paper Towel Roll, Brown, 6PK

  • Item # 444A63
  • Mfr. Model # 89740
enMotion® Flex 550 ft. Hardwound Paper Towel Roll, Brown, 6PK Paper Towel Roll,Hardwound,Brown,8"W,PK6 Paper Towel Roll,Hardwound,Brown,8"W,PK6 Paper Towel Roll,Hardwound,Brown,8"W,PK6 Paper Towel Roll,Hardwound,Brown,8"W,PK6 Paper Towel Roll,Hardwound,Brown,8"W,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality paper towels dry hands quickly and are made with at least 50% post-consumer recycled fiber to meet or exceed EPA comprehensive procurement guidelines. Works with all enMotion® Flex Paper Towel Dispensers. USDA Biobased and UL Ecologo® and LEED Certified.
Show More Close
 

Technical Specifications

Item # 444A63
Mfr. Model # 89740
UNSPSC #14111703
Shipping Weight 19.7 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Hardwound
Color Brown
Product Series enMotion(R) Flex
Paper Towel Width 8"
Roll Length 550 ft.
Sheet Size Continuous
Ply 1
Core Dia. 1-9/16"
Sheets per Roll Continuous Roll
Proprietary/Universal Proprietary
Uses Dispenser Mfr. No. 59762, 59766, 59798
Green Environmental Attribute 100% Recycled Fibers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms