Check Availability
  • GEORGIA-PACIFIC 

    Unscented Foam Hand Soap, 1200mL Cartridge, Pacific Blue Ultra , 4 PK

  • Item # 53JZ91
  • Mfr. Model # 43818
Unscented Foam Hand Soap, 1200mL Cartridge, Pacific Blue Ultra , 4 PK Foam Hand Soap,1200mL,Unscented,PK4 Foam Hand Soap,1200mL,Unscented,PK4 Foam Hand Soap,1200mL,Unscented,PK4 Foam Hand Soap,1200mL,Unscented,PK4 Foam Hand Soap,1200mL,Unscented,PK4 Foam Hand Soap,1200mL,Unscented,PK4 Foam Hand Soap,1200mL,Unscented,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy lather, easy rinse, easy on the skin. Pacific Blue Ultra™ gentle foam soap contains a unique mild conditioning formula that leaves skin feeling fresh and is gentle enough for daily use. Antimicrobial formula effectively washes away dirt and bacteria. It is designed to work with Pacific Blue Ultra™ soap dispensers.

• Fragrance-free
• Sealed refill design helps prevent cross-contamination
• pH balanced, dermatologist tested, and hypoallergenic
Show More Close
 

Technical Specifications

Item # 53JZ91
Mfr. Model # 43818
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 11.75 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Pacific Blue Ultra(TM)
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Antimicrobial
Formula Benzalkonium Chloride
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. 53057, 53058, 53060
Item Hand Soap
* This product's country of origin is subject to change