Check Availability
  • GEORGIA-PACIFIC 

    Unscented Foam Hand Soap, 1200mL Cartridge, enMotion® Gen2, 2 PK

  • Item # 53JZ89
  • Mfr. Model # 42818
Unscented Foam Hand Soap, 1200mL Cartridge, enMotion® Gen2, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

EnMotion® sealed hygienic hand soap refills help reduce risk of cross-contamination. Plus, each refill comes with a new pump to help eliminate clogs, breakdowns or need for repairs. Rich luxurious moisturizing foam soaps with on-trend fragrances are PH Balanced and dermatologist tested. Formulas are infused with conditioners, moisturize as they clean for a premium experience. EcoSmart™ 100% recyclable bottles, contain 25% postconsumer content.
Show More Close
 

Technical Specifications

Item # 53JZ89
Mfr. Model # 42818
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 6.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series enMotion(R) Gen2
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Antimicrobial, Hypoallergenic
Formula Hypoallergenic
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. 52057, 52058, 52060
Item Hand Soap
* This product's country of origin is subject to change