Check Availability
  • GEORGIA-PACIFIC 

    Unscented Foam Hand Soap, 1200mL Cartridge, Pacific Blue Ultra , 4 PK

  • Item # 52PG14
  • Mfr. Model # 43714
Unscented Foam Hand Soap, 1200mL Cartridge, Pacific Blue Ultra , 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy lather, easy rinse, easy on the skin. Pacific Blue Ultra™ gentle foam soap contains a unique mild conditioning formula that leaves skin feeling fresh and is gentle enough for daily use. Along with our other soaps and santitizers, it is designed to work with Pacific Blue Ultra™ soap dispensers.
Show More Close
 

Technical Specifications

Item # 52PG14
Mfr. Model # 43714
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 11.65 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Pacific Blue Ultra(TM)
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Dye-Free
Formula Glycerin, Sodium Laureth Sulfate, Cocamidopropyl Betaine
Fragrance Unscented
Color Clear
Uses Dispenser Mfr. No. 53057, 53058, 53060
Item Hand Soap
* This product's country of origin is subject to change