Check Availability
  • GEORGIA-PACIFIC 

    Unscented Foam Hand Soap, 1200mL Cartridge, Pacific Garden®, 4 PK

  • Item # 436P84
  • Mfr. Model # 43820
Unscented Foam Hand Soap, 1200mL Cartridge, Pacific Garden®, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436P84
Mfr. Model # 43820
UNSPSC #53131608
Shipping Weight 13.8 lbs
Country of Origin Mexico *
Hygiene Product Grouping Hand Soap
Hygiene Series Pacific Garden(R)
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Antimicrobial
Formula Benzalkonium Chloride
Fragrance Unscented
Application Germs, Bacteria Removal, Skin Care
Color Clear
Uses Dispenser Mfr. No. 53052, 53053, 53087
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms