Check Availability
  • GEORGIA-PACIFIC 

    Unscented Foam Hand Soap, 1200mL Cartridge, enMotion® Gen2, 2 PK

  • Item # 426K08
  • Mfr. Model # 42820
Unscented Foam Hand Soap, 1200mL Cartridge, enMotion® Gen2, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426K08
Mfr. Model # 42820
UNSPSC #53131608
Shipping Weight 6.35 lbs
Country of Origin Mexico *
Hygiene Product Grouping Hand Soap
Hygiene Series enMotion(R) Gen2
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Antimicrobial
Formula Benzalkonium Chloride, Dye Free
Fragrance Unscented
Application Skin Care
Color Clear
Uses Dispenser Mfr. No. 52052, 52053, 52054, 52087
Item Hand Soap
* This product's country of origin is subject to change

Alternate Search Terms