Check Availability
  • GEORGIA-PACIFIC 

    Tranquil Aloe Foam Hand Soap, 1800mL Cartridge, enMotion®, 2 PK

  • Item # 54EF45
  • Mfr. Model # 42718
Tranquil Aloe Foam Hand Soap, 1800mL Cartridge, enMotion®, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EF45
Mfr. Model # 42718
UNSPSC #53131608
Shipping Weight 9.53 lbs
Country of Origin Mexico *
Hygiene Product Grouping Hand Soap
Hygiene Series enMotion(R)
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1800mL
Formula Moisturizers, Aloe
Fragrance Tranquil Aloe
Color Green
Uses Dispenser Mfr. No. 52065
Item Foam Soap Refill
Green Environmental Attribute Meets LEED Requirements
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change