Check Availability
  • GEORGIA-PACIFIC 

    Tranquil Aloe® Foam Hand Soap, 1200mL Cartridge, enMotion® Gen2, 2 PK

  • Item # 436P83
  • Mfr. Model # 42821
Tranquil Aloe® Foam Hand Soap, 1200mL Cartridge, enMotion® Gen2, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436P83
Mfr. Model # 42821
UNSPSC #53131608
Shipping Weight 7.1 lbs
Country of Origin Mexico *
Hygiene Product Grouping Hand Soap
Hygiene Series enMotion(R) Gen2
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Antimicrobial
Formula Benzalkonium Chloride
Fragrance Tranquil Aloe(R)
Application Germs, Bacteria Removal, Skin Care
Color Green
Uses Dispenser Mfr. No. 52052, 52053, 52054, 52087
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms