Check Availability
  • GEORGIA-PACIFIC 

    Air Freshener Refill, ActiveAire®, 30 days Refill Life, Sunscape Fragrance

  • Item # 48TF26
  • Mfr. Model # 48251
Air Freshener Refill, ActiveAire®, 30 days Refill Life, Sunscape Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TF26
Mfr. Model # 48251
UNSPSC #47131812
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Sunscape
For Use With ActiveAire(R) Automated Air Fresheners
Refill Life 30 days
Chemical Series ActiveAire(R)
Cleaner Container Type Cartridge
Cleaner Container Size 5 oz.
Coverage No Claim
Chemicals For Use On Air
Color Yellow
Includes (12) Cartridges
Height .75"
Width 1.75"
Length 1"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
Item Oil Based Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms