Check Availability
  • GEORGIA-PACIFIC 

    Air Freshener Refill, ActiveAire®, 30 days Refill Life, Sunscape Fragrance

  • Item # 52WP45
  • Mfr. Model # 48281
Air Freshener Refill, ActiveAire®, 30 days Refill Life, Sunscape Fragrance Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WP45
Mfr. Model # 48281
UNSPSC #47131812
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Sunscape
For Use With Mfr. No. 53256, 53257, 53258, 28002
Refill Life 30 days
Chemical Series ActiveAire(R)
Cleaner Container Type Cartridge
Cleaner Container Size 1.20 oz.
Coverage No Claim
Chemicals For Use On Air
Color Yellow
Height 1.75"
Width 5.5"
Length 3.5"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
Item Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms