Check Availability
  • GEORGIA-PACIFIC 

    SofPull® 160 ft. Centerpull Paper Towel Roll, White, 8PK

  • Item # 1FC67
  • Mfr. Model # 28125
SofPull® 160 ft. Centerpull Paper Towel Roll, White, 8PK Roll,Centerpull,7-7/8",160 ft.,White,PK8 Roll,Centerpull,7-7/8",160 ft.,White,PK8 Roll,Centerpull,7-7/8",160 ft.,White,PK8 Roll,Centerpull,7-7/8",160 ft.,White,PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This versatile, all-purpose Pacific Blue Ultra™ Centerpull Paper Towel Roll is good for drying hands, wiping surfaces, and cleaning up spills. It’s easy, one-hand dispensing avoids contact with the dispenser to help reduce the risk of cross-contamination for a more hygienic process. The unique dispenser-perforated towel dispensing delivers one towel at a time, to help avoid over dispensing and reduce waste. The small size, junior capacity dispenser (sold separately) fits in tight places where saving space is critical. Ideal with SofPull® Junior Capacity Centerpull Paper Towel Dispensers 53009 and 58008.
Show More Close
 

Technical Specifications

Item # 1FC67
Mfr. Model # 28125
UNSPSC #47131502
Catalog Page 1486
Shipping Weight 11.05 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Centerpull
Color White
Product Series SofPull(R)
Paper Towel Width 7-7/8"
Roll Length 160 ft.
Sheet Size 7-7/8" x 12"
Ply 1
Core Dia. 2-3/8"
Sheets per Roll 275
Proprietary/Universal Proprietary
Uses Dispenser Mfr. No. 58008, 53009
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms