Check Availability
  • GEORGIA-PACIFIC 

    Signature® 2-Ply Standard Toilet Paper, 250 ft., 48 PK

  • Item # 9NFV1
  • Mfr. Model # 19027
Signature® 2-Ply Standard Toilet Paper, 250 ft., 48 PK Toilet Paper,Rollmastr(R),2Ply,PK48 Toilet Paper,Rollmastr(R),2Ply,PK48 Toilet Paper,Rollmastr(R),2Ply,PK48 Toilet Paper,Rollmastr(R),2Ply,PK48 Toilet Paper,Rollmastr(R),2Ply,PK48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A cost-effective choice for high-traffic areas, this high-capacity 2-Ply bath tissue roll can be used as part of the RollMastr® bathroom tissue dispenser system to help reduce maintenance time, minimize outages, and reduce waste.
Show More Close
 

Technical Specifications

Item # 9NFV1
Mfr. Model # 19027
UNSPSC #14111701
Shipping Weight 30.0 lbs
Country of Origin USA *
Roll Type Standard
Item Toilet Paper
Ply 2
Sheet Size 4" x 4"
Sheets per Roll 770
Roll Length 250 ft.
Roll Dia. 1-3/32"
Core Dia. 1-3/4"
Product Series RollMastr(R)
Self-Dispensing Packaging No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.